Shop All Residential Fans
Air King
3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Gray, Remote Control
Mfr # 9554
Zoro # G2504966
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 3-1/2"
- Height 43 in
- Includes Remote Control
- Voltage 120V AC
- Watts 45/38/34 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9554
- Zoro # G2504966
- UPC # 046013378880
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 3-1/2" |
Height | 43 in |
Width | 13 in |
Fan Cord Length | 6 ft |
Cord Length | 6 ft. |
Cord Length - Fans | 6 ft. |
Length | 13" |
Conductor Size | 18 AWG |
Depth | 9.1" |
Blade Diameter | 3 1/2 in |
Description
Tower Fan, Overall Style - Fans Tower, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 3 1/2 in, Oscillating, Air Flow (CFM) 540/485/430, Fan Cord Length 6 ft, Fan Power Source Plug-In, 45/38/34 W Watts, 1400/1270/1120 RPM RPM, Battery Operated - Fans No, Fan Voltage 120 V AC, Fan, Length 13 In., 0.36/0.32/0.30 A Amps, Height 43 in, Width 13 in, 60 Hz, Bearing Type Sleeve, Blade Material ABS Plastic, Plastic, 18 AWG, 3, 5-15P, ETL and OSHA Compliant Guards, Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors 1863, Direct Drive Fan & Blower, 1/4 HP, 1-Phase, 1075 RPM Motor (1863)
- CLEVELAND CONTROLS Dual Switch Air Flow Switch (DDP-106-256)
- CARRIER Inducer Motor Assembly (50DK406815)
- MASTER FLOW Dual Louver 14X24In Aluminum (DA1424)
- AIR KING 30" Wall Mount Fan, Oscillating (9075)
- AIR KING 30" Pedestal Fan, Oscillating (9175)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9210)
- AIR KING 6" Portable Clip Fan, Non-Oscillating, 2 Speeds, 120VAC, White, Tilting Head (9145)
- AIR KING 9" Table & Floor Fan, Oscillating, 2 Speeds, 120VAC, Tilting Head (9154)
- AIR KING 16" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White with Gray Accents, Head Tilting Adjustment (9126)
- AIR KING 20" Box Fan, Non-Oscillating, 3 Speeds, 120VAC, Carrying Handle (9723)
- Air King Residential Fans