Shop All Residential Fans
Air King
18" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control
Mfr # 9850
Zoro # G5916640
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 18"
- Height 22 1/2 in
- Includes Remote Control
- Voltage 120V AC
- Watts 85/70/60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9850
- Zoro # G5916640
- UPC # 046013383044
- Country of Origin United States
- Category Residential Fans
Dimensions
Blade Dia. | 18" |
Height | 22 1/2 in |
Width | 20 1/2 in |
Length | 14-1/4" |
Fan Cord Length | 6 ft |
Cord Length - Fans | 6 ft. |
Blade Diameter | 18 in |
Description
Wall Mount Fan, Overall Style - Fans Wall, Fan Mounting Location Wall, Number of Speeds 3, Blade Dia. 18 in, Oscillating, Air Flow (CFM) 1800/1540/1350, Fan Cord Length 6 ft, Fan Power Source Plug-In, 85/70/60 W Watts, 1010/850/725 RPM RPM, Number of Blades 5, Fan Voltage 120 V AC, Fan, Length 14-1/4 In., 0.75/0.60/0.55 A Amps, Height 22 1/2 in, Width 20 1/2 in, 60 Hz, Blade Material Polypropylene, Plastic Rear and Metal Front, 3, 5-15P, Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK3)
- EBM-PAPST Round OEM Blower, 1000 RPM, 1 Phase, Direct, Polypropylene Plastic (D2E146-HR29-83)
- ZORO SELECT Capacitor Cover, Steel, 1 11/16 High (3PFZ7)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFS)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, Black (9118)
- AIR KING 7" Window & Table Fan, 2 Speeds, 120VAC (9137)
- AIR KING 9" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, Brown, Carrying Handle, Rotating Fan Head (9525)
- AIR KING 18" Wall Mount Fan, Industrial Grade (9518)
- AIR KING Wall Mount Fan, 12 in Oscillating, 3 Speeds, 120VAC, White (9012)
- AIR KING 30" Wall Mount Fan, Oscillating (9075)
- DYSON Cool AM07 Air Multiplier Tower Fan, FDS, Black/Nickel (AM07BLACK)
- Air King Residential Fans