Shop All Residential Fans
Air King
18" Wall Mount Fan, Industrial Grade
Mfr # 9518
Zoro # G4144196
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Mounting Location Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9518
- Zoro # G4144196
- UPC # 046013396600
- Country of Origin United States
- Category Residential Fans
Details
Item | 18In. Industrial Grade Wall Mount Fan |
Fan Item | Wall Mount Fan |
Fan Mounting Location | Wall |
Description
18In. Industrial Grade Wall Mount Fan, Fan Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X18X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14181.13 6PK)
- BROAN Motor Double Shaft (99080151)
- DANFOSS Start Relay 120V (117U6020)
- DAYTON Blower, 12 1/4 In (7H159)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9210)
- AIR KING 30" Pedestal Fan, Oscillating (9175)
- AIR KING 24" Wall Mount Fan (9024)
- AIR KING 12" Table & Floor Fan, Black (9212)
- AIR KING 12" Table & Floor Fan, Oscillating, 3 Speeds, 120VAC, Tilting Head (9102)
- AIR KING 30" Wall Mount Fan, Oscillating (9035)
- POWERZONE PowerZone FES50-T2 Pedestal Fan with Drum/Stand, 3-Blade, 3-Speed, 120 V, Black (FES50-T2)
- Air King Residential Fans