Shop All Residential Fans
Air King
18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, Black
Mfr # 9118
Zoro # G3963891
original price:
$73.05
9% off
new price: $65.75
/ea
$65.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 18"
- Height 53 3/4 in
- Voltage 120V AC
- Watts 114/85/83 W
- Width 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9118
- Zoro # G3963891
- UPC # 046013383051
- Country of Origin United States
- Category Residential Fans
Dimensions
Blade Dia. | 18" |
Height | 53 3/4 in |
Width | 20 1/4 in |
Fan Cord Length | 6 ft |
Length | 20-1/4" |
Height Adjustment | 37 in to 53-3/4 in |
Cord Length | 6 ft. |
Cord Length - Fans | 6 ft. |
Blade Diameter | 18 in |
Description
Pedestal Fan, Overall Style - Fans Pedestal, Fan Mounting Location Pedestal, Number of Speeds 3, Blade Dia. 18 in, Oscillating, Air Flow (CFM) 1950/1680/1380, Fan Cord Length 6 ft, Fan Power Source Plug-In, 114/85/83 W Watts, 1100/950/800 RPM RPM, Number of Blades 5, Fan Voltage 120 V AC, Fan, Length 20-1/4 In., 0.85/0.67/0.59 A Amps, Height 53 3/4 in, Width 20 1/4 in, 60 Hz, Blade Material Polypropylene, Powder Coated Steel Front with High Impact Resistant Plastic Rear, 3, 5-15P, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY8)
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- HONEYWELL Honeywell Purge Timer ST7800A1039 for 7800 Series - 30 Seconds (ST7800A1039)
- SUPCO Fan Cycle Switch, 200 psi OP, 365 psi CL (SFC200365)
- AIR KING 7" Window & Table Fan, 2 Speeds, 120VAC (9137)
- AIR KING 30" Wall Mount Fan, Oscillating (9075)
- AIR KING 20" Box Fan, Non-Oscillating, 3 Speeds, 120VAC, Carrying Handle (9723)
- AIR KING Wall Mount Fan, 18 in, Oscillating, 3 Speeds, 120VAC (9018)
- AIR KING 16" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White with Gray Accents, Head Tilting Adjustment (9126)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9535)
- PREMIUM 8 in. Personal Desk Fan (PR566682)
- Air King Residential Fans