Shop All Residential Fans
This Product is Discontinued
Air King
16" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (Discontinued)
Mfr # 9650
Zoro # G4017988
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 16"
- Height 21 1/8 in
- Includes Remote Control
- Voltage 120V AC
- Watts 70/55/45 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9650
- Zoro # G4017988
- UPC # 046013383037
- Country of Origin United States
- Category Residential Fans
Dimensions
Blade Dia. | 16" |
Height | 21 1/8 in |
Width | 18 in |
Length | 14-5/16" |
Fan Cord Length | 6 ft |
Cord Length - Fans | 6 ft. |
Blade Diameter | 16 in |
Description
Wall Mount Fan, Overall Style - Fans Wall, Fan Mounting Location Wall, Number of Speeds 3, Blade Dia. 16 in, Oscillating, Air Flow (CFM) 1350/1250/1000, Fan Cord Length 6 ft, Fan Power Source Plug-In, 70/55/45 W Watts, 1260/1130/875 RPM RPM, Number of Blades 3, Fan Voltage 120 V AC, Fan, Length 14-5/16 In., 0.60/0.50/0.40 A Amps, Height 21 1/8 in, Width 18 in, 60 Hz, Blade Material Polypropylene, Plastic Rear and Metal Front, 3, 5-15P, Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.