Shop All Residential Fans
This Product is Discontinued
Air King
1-1/2" Table & Floor Fan, Oscillating, 2 Speeds, 120VAC, Electronic Controls (Discontinued)
Mfr # 9400
Zoro # G2955741
This Product is Discontinued
Key Features
- Blade Dia. 1-1/2"
- Height 14 1/8 in
- Includes Electronic Controls
- Voltage 120V AC
- Watts 12/8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9400
- Zoro # G2955741
- UPC # 046013386700
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 1-1/2" |
Height | 14 1/8 in |
Width | 4 1/4 in |
Conductor Size | 18 AWG |
Length | 3-3/8" |
Fan Cord Length | 6 ft |
Cord Length - Fans | 6 ft. |
Cord Length | 6 ft. |
Blade Diameter | 1 1/2 in |
Description
Compact Fan, Overall Style - Fans Compact, Fan Mounting Location Table, Number of Speeds 2, Blade Dia. 1 1/2 in, Oscillating, Air Flow (CFM) 56/47, Fan Cord Length 6 ft, Fan Power Source Plug-In, 12/8 W Watts, 2600/2300 RPM RPM, Battery Operated - Fans No, Fan Voltage 120 V AC, Fan, Length 3-3/8 In., 0.16/0.10 A Amps, Height 14 1/8 in, Width 4 1/4 in, 60 Hz, Bearing Type Sleeve, Blade Material Steel, Steel Mesh Rear and Plastic Front, 18 AWG, 3, 5-15P, CETL, Electronic Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.