Shop All Air Cleaner Filters
Air Health
SKYE Lamp, Bulb 6 1/4 in L, 14 W
Mfr # 602606400
Zoro # G806006647
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Wavelength 254 nm
- Bulb Rated Life 8,000 hr
- Germicidal Efficiency 99.99 %
- Bulb Length 6 1/4 in
- Manufacturer Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Health
- MFR # 602606400
- Zoro # G806006647
- UPC # 090747955459
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Bulb Wavelength | 254 nm |
Bulb Length | 6 1/4 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | SKYE Lamp |
Bulb Rated Life | 8,000 hr |
Germicidal Efficiency | 99.99 % |
Compatible Manufacturer Model Number | 602606300 |
Number of Bulbs | 1 |
Bulb Wattage | 14 W |
Pack Quantity | 1 |
Description
SKYE Lamp, Bulb Length 6 1/4 in, Compatible Grainger Part Number 797T59, Compatible Manufacturer Model Number 602606300, Number of Bulbs 1, Bulb Wattage 14 W, Bulb Rated Life 8,000 hr, Bulb Wavelength 254 nm, Manufacturer Warranty Length 1 yr, Germicidal Efficiency 99.99 Percent
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCG AC POWER LINE PROTECTOR 15A AMP 120V-AC LINE FILTER (415 DIN)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-222-TH)
- FUNCTIONAL DEVICES-RIB U1S Enclosed Pilot Relay 10 (RIBU1S)
- CARRIER Motor, 115V, 1-Phase, 1 HP, 1075 rpm, 5SPD (HC52TQ145)
- DRI-EAZ HEPA Filter, 13x14x12-3/4" (F518)
- DRI-EAZ Air Cleaner Filter, 13x13-1/2x2-1/4, PK3 (F579)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544501)
- CRANE USA Air Purifier Filter for EE-5069 (HS-1943)
- ILC Replacement For Aprilaire 210ß Filter 2-Pack, 2PK (210?)
- DYNABRADE Class I Non Flammable (64672)
- XPOWER Mini Air Scrubber PF13 13" x 13" Pleated Media Filter (PF13)
- Air Health Air Cleaner Filters