Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter w/ Gasket, 24x24x12", MERV 15
Mfr # 33E948
Zoro # G7468727
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 14
- Number of Vs 4
- Air Filter Header Type Single Header
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 33E948
- Zoro # G7468727
- UPC # 190735015339
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Actual Depth | 11 1/2 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 15, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 98 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 196 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Pan Heater For Condensate Pump (30-OS)
- DAYTON Frame, Surface Mount (5ZK72)
- DAYTON Bag Clamp (HV2114100G)
- YELLOW JACKET Gauge, 3-1/8In Dia, High Side, Red, 800 psi (49141)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 14 (11Z798)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (2GHK3)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z816)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J44)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6, MERV 14 (33NR89)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- KOCH FILTER MiniPleat Filter, 2V, MERV14, 20"x24"x12" (111-501-102)
- Air Handler Mini-Pleat & V-Bank Filters