Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter w/ Gasket, 24x24x12", MERV 14
Mfr # 35Z757
Zoro # G7520563
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 14
- Number of Vs 2
- Air Filter Header Type Single Header
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 35Z757
- Zoro # G7520563
- UPC # 190735016138
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Actual Depth | 11 1/2 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 2, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 100 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK-ADVANCE AMERICA REPLACEMENT HEPA FILTER FOR GD930 UNIT (140 266 6010)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 11 (2DYP1)
- HEATSTAR Forced Air Propane Industrial Heater 170 (HS170FAVT)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 5 (SBS-4105 EB)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 15 (44ZU38)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFE7)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x12", MERV 15 (38XX52)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 13 (2GHN9)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 11 (2GHL6)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (2GHP8)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (4PY74)
- Air Handler Mini-Pleat & V-Bank Filters