Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter w/ Gasket, 24x24x12", MERV 13
Mfr # 33E917
Zoro # G6783244
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 13
- Number of Vs 2
- Air Filter Header Type Single Header
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 33E917
- Zoro # G6783244
- UPC # 190735015025
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Width | 23 3/8 in |
Actual Depth | 11 1/2 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 85 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 2, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 100 sq ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK ROOF TERMINATION KIT 6"" (206600)
- EVERPURE Replacement Cartridge - Everplus Eso 7 (EV9607-25)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AET-01C)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH01600)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 16 (11Z810)
- AIR HANDLER Mini-Pleat Air Filter, 16x24x2", MERV 14 (4YVD9)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 14 (4DKY4)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (2GHK3)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 11 (11Z793)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J22)
- KOCH FILTER MiniPleat Filter, 2V, MERV13, 24"x12"x12" (111-502-103)
- Air Handler Mini-Pleat & V-Bank Filters