Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter w/ Gasket, 20x24x12", MERV 13
Mfr # 33E944
Zoro # G6435432
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x12
- Performance Rating MERV 13
- Number of Vs 4
- Air Filter Header Type Single Header
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E944
- Zoro # G6435432
- UPC # 190735015292
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x12 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Width | 23 3/8 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Depth | 11 1/2 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 162 sq ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15725)
- LAU PARTS Fan Blades, 4Bld 18Dia 27Deg Cw (60558101)
- DURAFLOW FILTRATION Pre/Post Filters for Trion Air Cleaner Models 123324-007, HE1400, more (A61085)
- HEATFAB Gas Vent Pipe (9307-316)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 11 (6B612)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6, MERV 14 (33NR89)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (53DK14)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (44ZU39)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 20x24x12", MERV 14 (33E926)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (11Z806)
- Air Handler Mini-Pleat & V-Bank Filters