Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter w/ Gasket, 20x24x12", MERV 11
Mfr # 33E941
Zoro # G6450674
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x12
- Performance Rating MERV 11
- Number of Vs 4
- Air Filter Header Type Single Header
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E941
- Zoro # G6450674
- UPC # 190735015261
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x12 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Depth | 11 1/2 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Height | 19 3/8 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 75 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 162 sq ft, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhauster, Fume/Smoke (3AA22)
- GATES Heater Hose, 3/4 ID x 50 Ft, 80PSI, EPDM (28442)
- AAON CORE FILTER DRIER RCW48 (R14300)
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VPS12DU)
- AIR HANDLER Air Filter, 20x24x6, MERV 14 (52RR03)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 14 (499J54)
- AIR HANDLER Mini-Pleat Air Filter, 16x24x2", MERV 14 (4YVD9)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFN6)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (2GFH4)
- AIR HANDLER Mini-Pleat Air Filter, 25x16x2, MERV 11 (499J17)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (6B613)
- Air Handler Mini-Pleat & V-Bank Filters