Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter w/ Gasket, 20x20x12", MERV 16
Mfr # 33E933
Zoro # G6637495
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x12
- Performance Rating MERV 15
- Number of Vs 3
- Air Filter Header Type Single Header
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 33E933
- Zoro # G6637495
- UPC # 190735015186
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x12 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 12 in |
Actual Width | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 11-1/2 in |
Actual Height | 19 3/8 in |
Actual Depth | 11 1/2 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 16, Nominal Filter Size 20x20x12, Filter Efficiency - Air Filters 95 Percent DOP, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 3, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 134 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Track Mount Level Control, 1 Relay, 120VAC (WFLTV-TM-2011)
- ALL-FILTERS 18X25X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (18252.13 6PK)
- BROAN Grille Knob (97011727)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 145 Pints Day Dehumidification with Water Pump (653660)
- AIR HANDLER Mini-Pleat Air Filter, 10x10x2", MERV 14 (4YVC9)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (2GFF2)
- AIR HANDLER Mini-Pleat Air Filter, 25x16x2, MERV 13 (499J34)
- AIR HANDLER V-Bank Air Filter, 16x24x12", MERV 14 (53DK13)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 16 (11Z807)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFY9)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFU9)
- Air Handler Mini-Pleat & V-Bank Filters