Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter w/ Gasket, 12x24x12", MERV 16
Mfr # 33E932
Zoro # G6720323
original price:
$337.59
12% off
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Performance Rating MERV 16
- Number of Vs 4
- Air Filter Header Type Single Header
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 33E932
- Zoro # G6720323
- UPC # 190735015179
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 11 3/8 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 16, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 95 Percent DOP, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 98 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A/C SAFE Interior Cover for Air Conditioner, Small (AC-501)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKC6)
- KOCH FILTER 14x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-013)
- GC VALVES Solenoid 1/4" No 0/100N. Ss Buna 120Vac (S302GF02N3BD5)
- AIR HANDLER Mini-Pleat Air Filter, 16x16x2", MERV 14 (4YVD7)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 20x24x12", MERV 14 (33E926)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x12" (20HN63)
- AIR HANDLER Mini-Pleat Air Filter, 20x16x2, MERV 14 (499J45)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR94)
- AIR HANDLER Mini-Pleat Air Filter, 14x25x2", MERV 14 (4YVD5)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6", MERV 11 (33NR93)
- Air Handler Mini-Pleat & V-Bank Filters