Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter w/ Gasket, 12x24x12", MERV 14
Mfr # 33E918
Zoro # G6444347
original price:
$162.73
12% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Performance Rating MERV 14
- Number of Vs 2
- Air Filter Header Type Single Header
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E918
- Zoro # G6444347
- UPC # 190735015032
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Width | 23 3/8 in |
Actual Depth | 11 1/2 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Height | 11 3/8 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 2, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 45 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT STOVETOP ADAPTER 6""PIPE (6DBK-AD)
- PUROLATOR Air Filter, 20x25x2 Key Pleat - MERV 8 (6 Pack) (20x25x2x1 KP (6 Pack))
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 18 in H. (RT750)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 13 (6B604)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6", MERV 16 (33NR90)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFK9)
- AIR HANDLER Mini-PleatAir Filter, 20x24x12" (20HN65)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFV8)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J43)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFY9)
- Air Handler Mini-Pleat & V-Bank Filters