Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter w/ Gasket, 12x24x12", MERV 13
Mfr # 33E915
Zoro # G6858442
original price:
$129.74
12% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Performance Rating MERV 13
- Number of Vs 2
- Air Filter Header Type Single Header
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E915
- Zoro # G6858442
- UPC # 190735015001
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Height | 11 3/8 in |
Actual Depth | 11 1/2 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 85 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 2, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 45 sq ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Ventilation Kit, 6 ft., Yellow (SVH-6)
- DAYTON Wheel (CAM25001200G)
- DAYTON Propeller, 18 In, 5/8 Bore, 2840 CFM (3GTF7)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 14 (6B668)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFV8)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J21)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x12" (20HN66)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR92)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z816)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (2GFZ8)
- Air Handler Mini-Pleat & V-Bank Filters