Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter w/ Gasket, 12x24x12", MERV 11
Mfr # 33E940
Zoro # G6711162
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Performance Rating MERV 11
- Number of Vs 4
- Air Filter Header Type Single Header
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E940
- Zoro # G6711162
- UPC # 190735015254
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Width | 23 3/8 in |
Actual Height | 11 3/8 in |
Actual Depth | 11 1/2 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 75 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 98 sq ft, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Float Switch (1A18660P1S)
- HONEYWELL Honeywell DPFG20X25X5AM11 Merv 11 Fc40R1011 Return Grille Filter; Pack Of 2 (DPFG20X25X5AM11)
- SCHAEFER BRUSH Flue Brush, 3" dia., Tempered Wire (43328)
- ZORO SELECT 10 in Round Step-Down Ceiling Diffuser, White (4JRL1)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (53DK14)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J22)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFV8)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (2GFZ8)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 16 (11Z812)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 13 (2GFK2)
- KOCH FILTER MiniPleat Filter, MERV13, 4", 16"x25"x4" (120-701-006)
- Air Handler Mini-Pleat & V-Bank Filters