Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter Glove, 24x24x12",
Mfr # 2JTL5
Zoro # G6450367
original price:
$31.98
12% off
Sold in multiples of 6 for $167.94
$167.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 2
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTL5
- Zoro # G6450367
- UPC # 190735011638
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Width | 24 in |
Actual Filter Size | 24 in x 24 in x 11-1/2 in |
Actual Height | 24 in |
Actual Depth | 11 1/2 in |
Description
V-Bank Filter Glove, Style - Air Filters Box, Performance Rating MERV 2, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 25 Percent, Media Material Polyester, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 16 sq ft, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Ring Panel Air Filter, 24x24" (2GHH3)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, Poly (2105-0125-1225)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K12)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 7 (SBS-4127 WS)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFF6)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (6B609)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x2", MERV 14 (4YVE6)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x12" (20HN70)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (6B605)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (53DK14)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x12" (20HN67)
- Air Handler Mini-Pleat & V-Bank Filters