Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter, 24x24x12", MERV 13
Mfr # 53DK14
Zoro # G7467349
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 13
- Number of Vs 4
- Air Filter Header Type Double Header
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 53DK14
- Zoro # G7467349
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Width | 23 3/8 in |
Actual Depth | 11 1/2 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 85 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Double Header, Number of Vs 4, Gasket Location None, Gasket Material None, Media Color White, Media Area 196 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL M7284C1000 120V Valve/Damper (M7284C1000)
- DO IT BEST 20 in. Cast Iron Grate (FG-1015)
- COPELAND Compressor, 230V, 1-Phase, 6690 Btu (CF06K6E-PFV-945)
- PENNBARRY Domex Belt Drive Centrifugal Fan (DX08B)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 13 (33E945)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (4PY71)
- AIR HANDLER Mini-Pleat Air Filter, 16x25x4", MERV 13 (6B603)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (6B609)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (44ZU39)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6", MERV 11 (33NR93)
- AIR HANDLER Mini-Pleat Air Filter, 25x16x2, MERV 11 (499J17)
- Air Handler Mini-Pleat & V-Bank Filters