Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter, 20x24x12", MERV 16
Mfr # 11Z815
Zoro # G4717264
original price:
$305.64
27% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x12
- Performance Rating MERV 16
- Number of Vs 4
- Air Filter Header Type Single Header
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 11Z815
- Zoro # G4717264
- UPC # 190735000526
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x12 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Depth | 11 1/2 in |
Actual Width | 23 3/8 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 11-1/2 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 16, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location None, Gasket Material None, Media Color White, Media Area 162 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Capacitor, 80M, 280V, 1/4"Conn (117U5015)
- ZORO SELECT Electric Heating Cable, 240VAC, 50 ft Length (13R082)
- DAYTON Air Curtain Cabinet, Steel, 36x12-1/2 in. (6E826)
- SUPCO Fuse Testing Kit, 2.5" H, 4.5" W, 6.5" D (BRKPRO)
- AIR HANDLER Mini-Pleat Air Filter, 15x20x2", MERV 14 (4YVD6)
- AIR HANDLER Mini-Pleat Air Filter, 20x12x2, MERV 13 (499J28)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 14 (2GFG1)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2", MERV 11 (33E952)
- AIR HANDLER Mini-Pleat Air Filter, 14x25x2", MERV 14 (4YVD5)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x4", MERV 13 (6B599)
- Air Handler Mini-Pleat & V-Bank Filters