Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter, 20x24x12", MERV 15
Mfr # 44ZU38
Zoro # G0331637
original price:
$274.98
12% off
new price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x12
- Performance Rating MERV 14
- Number of Vs 4
- Air Filter Header Type Single Header
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 44ZU38
- Zoro # G0331637
- UPC # 190735017715
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x12 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Depth | 11 1/2 in |
Actual Width | 23 3/8 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 162 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION COILS Heat Coil, 1500cfm, 5.0gpm, 6x15-1/8x24-3/8 (SP1011524N)
- HOFFMAN Pump Accessoryseal Holder (DP1966)
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (6B992)
- HONEYWELL HOME Wireless Thermostat, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Thermostat-Battery (YTH6320R1001)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 13 (33E945)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 13 (499J38)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 11 (33E967)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x12", MERV 15 (38XX51)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 11 (33E914)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (6B597)
- AIR HANDLER Air Filter, 20x24x6, MERV 14 (52RR03)
- Air Handler Mini-Pleat & V-Bank Filters