Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter, 20x20x12", MERV 11
Mfr # 11Z793
Zoro # G7517334
original price:
$221.92
26% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x12
- Performance Rating MERV 11
- Number of Vs 4
- Air Filter Header Type Single Header
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 11Z793
- Zoro # G7517334
- UPC # 190735000342
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x12 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 12 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 11-1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x20x12, Filter Efficiency - Air Filters 75 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 3, Gasket Location None, Gasket Material None, Media Color White, Media Area 135 sq ft, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Four Fan Blade, 30" dia., 22 Deg., 5/8" CW (LA01EW032)
- MAXITROL Maxitrol 1/2" Certified Line Regulator with Vent Limiter 325-5LV-1/2 Up To 325,000 BTU (325-5LV-1/2)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- ESSICK AIR Wick and Frame Assembly, For EP9 Series (1B72082)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6", MERV 16 (33NR90)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 13 (6B601)
- AIR HANDLER Slim Line Mini-Pleat Air Filter, 24x24x4", MERV 13 (5E895)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 16 (11Z814)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFK5)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 11 (4PY76)
- AIR HANDLER Mini-Pleat Air Filter, 16x25x4", MERV 13 (6B603)
- Air Handler Mini-Pleat & V-Bank Filters