Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 24x24x20", MERV 13
Mfr # 3XJ74
Zoro # G6950964
product price: $73.65
/ea
Sold in multiples of 4 for $294.60
$294.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x20
- Performance Rating MERV 13
- Media Color Pink
- Media Material Synthetic
- Number of Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 3XJ74
- Zoro # G6950964
- UPC # 190735017524
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x20 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 20 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 20 in |
Frame Size | 13/16" |
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Actual Depth | 20 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x20, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Synthetic, Number of Pockets 10, Media Area 67 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pressure Switch, 0.30" PF, SPST (42-24194-82)
- MASTER FLOW Whole House Fan, 6000 cfm Air, Aluminum (30BWHFS)
- IMPERIAL MFG Register Floor 4X14In Wht (RG0283)
- KING ELECTRIC Kcv Cove Heater 83" 240/208V 935/701W White (KCV2410-W)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 12 (5M361)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 14 (6B668)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (6B634)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (3XJ81)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (3XJ83)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 14 (5M354)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x21", MERV 8 (5W449)
- Air Handler Pocket Air Filters