Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 24x12x14", MERV 8
Mfr # 6B679
Zoro # G3751973
product price: $22.75
/ea
Sold in multiples of 2 for $45.50
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x12x14
- Performance Rating MERV 8
- Media Color White
- Media Material Synthetic
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B679
- Zoro # G3751973
- UPC # 190735023808
- Country of Origin India
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x12x14 |
Nominal Height | 24 in |
Nominal Width | 12 in |
Nominal Depth | 14 in |
Actual Depth | 14 in |
Actual Width | 11 3/8 in |
Actual Filter Size | 23-3/8 in x 11-3/8 in x 14 in |
Actual Height | 23 3/8 in |
Frame Size | 13/16" |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x14, Performance Rating MERV 8, Filter Efficiency - Air Filters 45 Percent to 55 Percent, Media Color White, Media Material Synthetic, Number of Pockets 3, Media Area 16 sq ft, Air Filter Header Type Single Header, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 600 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON System Flush, Liquefied Gas, 13 lb (4300-15)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3850/6200 CFM (1VCE8)
- ACCUMULAIR Pleated Air Filter, 10" x 10" x 2", 6 Pack (FD10X10X2_6)
- SCOTCH 3M Filtrete 18 in. W X 24 in. H X 1 in. D 7 MERV Pleated Air Filter 1 pk (CL21-4)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 13 (2JVC9)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 13 (6B630)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 13 (3XJ76)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B641)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x22", MERV 13 (2JVE9)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (2JUZ3)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 24"x24"x15", 6P (208-106-115)
- Air Handler Pocket Air Filters