Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 20x24x30", MERV 13
Mfr # 5M399
Zoro # G6890134
product price: $51.79
/ea
Sold in multiples of 4 for $207.16
$207.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x20x30
- Performance Rating MERV 13
- Media Color Pink
- Media Material Synthetic
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5M399
- Zoro # G6890134
- UPC # 190735021309
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x20x30 |
Nominal Height | 24 in |
Nominal Width | 20 in |
Nominal Depth | 30 in |
Actual Width | 19 3/8 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 30 |
Actual Depth | 30 in |
Frame Size | 13/16" |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x20x30, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Synthetic, Number of Pockets 5, Media Area 41 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- RANCO Control, Cycle (A22-2451)
- NORDYNE 632444R Pressure Switch 1.74 C (632444R)
- K&N FILTER For HVAC System Washable NonWoven Synthetic 20 Length x 16 Width x 1 Height (HVC-11620)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 13 (5W430)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 11 (2JVH4)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x15In. (2JVJ7)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 13 (6B646)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 13 (6B630)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x15", MERV 14 (2JUX1)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x10", MERV 8 (5E864)
- Air Handler Pocket Air Filters