Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 20x20x30", MERV 13
Mfr # 3XJ89
Zoro # G6861741
product price: $74.59
/ea
Sold in multiples of 4 for $298.36
$298.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x30
- Performance Rating MERV 13
- Media Color Pink
- Media Material Synthetic
- Number of Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 3XJ89
- Zoro # G6861741
- UPC # 190735017654
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 20x20x30 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 30 in |
Actual Width | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 30 in |
Actual Height | 19 3/8 in |
Actual Depth | 30 in |
Frame Size | 13/16" |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x30, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Synthetic, Number of Pockets 8, Media Area 67 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V (7M8B2)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- RESIDEO Heat/Cool Manual, Heat/Cool 50 Degrees - 90 Degrees (T834N1002)
- DANFOSS Valve 3/8"X1/2"Ts2 R404A Intexpvalve (068Z3400)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 13 (6B672)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 13 (6B645)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 13 (5W434)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 11 (5W443)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 11 (5M383)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E840)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x22", MERV 14 (5E844)
- Air Handler Pocket Air Filters