Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 20x20x29", MERV 11
Mfr # 2JVL9
Zoro # G6536424
product price: $65.49
/ea
Sold in multiples of 4 for $261.96
$261.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x29
- Performance Rating MERV 11
- Media Color Orange
- Media Material Synthetic
- Number of Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVL9
- Zoro # G6536424
- UPC # 190735013854
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 20x20x29 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 29 in |
Actual Height | 19 3/8 in |
Actual Depth | 29 in |
Frame Size | 13/16" |
Actual Width | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 29 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x29, Performance Rating MERV 11, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Color Orange, Media Material Synthetic, Number of Pockets 6, Media Area 54 sq ft, Air Filter Header Type Single Header, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets, Removes Particles Down To 1.0 to 3.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 104B 20 Amp, 1000 Seconds (ICM104B)
- DANFOSS Filter Drier Dml 083 (023Z5040)
- UVIEW Spotgun Oil Injection Kit (481500)
- ZORO SELECT Set Limit, Auto Reset, Opens 150 (6UDZ7)
- AIR HANDLER Fiberglass Pocket Air Filter, 12x24x22", MERV 14 (2GGW6)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 13 (5M425)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (5M416)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x22", MERV 13 (2JVE9)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 13 (5M349)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (3XJ83)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x15", MERV 11 (5M412)
- Air Handler Pocket Air Filters