Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 20x20x15", MERV 14
Mfr # 2JUX3
Zoro # G4547286
product price: $42.15
/ea
Sold in multiples of 4 for $168.60
$168.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x15
- Performance Rating MERV 14
- Media Color Yellow
- Media Material Synthetic
- Number of Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUX3
- Zoro # G4547286
- UPC # 190735012956
- Country of Origin India
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 20x20x15 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 15 in |
Actual Height | 19 3/8 in |
Frame Size | 13/16" |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 15 in |
Actual Width | 19 3/8 in |
Actual Depth | 15 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x20x15, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 6, Media Area 30 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Fan, 15,803 cfm, 208-230/460V (7M8B7)
- IEC AUX DRAIN PAN L (F190-70002202)
- DECOR GRATES Return Air Grille, 7.5 X 13.5, Textured Black, Steel (ST612R)
- ECOBEE Smart Thermostat Premium (EB-STATE6-01)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 14 (2JUX9)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x22", MERV 14 (5E844)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x15", MERV 13 (2GHC5)
- AIR HANDLER Fiberglass Pocket Air Filter, 12x24x22", MERV 14 (2GGW6)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (5M416)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 12 (5M361)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x20x14", MERV 8 (5E863)
- Air Handler Pocket Air Filters