Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 12x24x30", MERV 12
Mfr # 5M362
Zoro # G6747142
product price: $44.65
/ea
Sold in multiples of 8 for $357.20
$357.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x12x30
- Performance Rating MERV 12
- Media Color Orange
- Media Material Synthetic
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5M362
- Zoro # G6747142
- UPC # 190735021064
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x12x30 |
Nominal Height | 24 in |
Nominal Width | 12 in |
Nominal Depth | 30 in |
Actual Depth | 30 in |
Actual Width | 11 3/8 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 30 |
Frame Size | 13/16" |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x30, Performance Rating MERV 12, Filter Efficiency - Air Filters 65 Percent, Media Color Orange, Media Material Synthetic, Number of Pockets 3, Media Area 15 sq ft, Air Filter Header Type Single Header, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets, Removes Particles Down To 1.0 to 3.0 micron, Air Flow @ 300 fpm 600 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF8478 (SF8478)
- WHITE-RODGERS 586-105111 12Vdc Single Pole (586-105111)
- PERFORMANCE TRAILERS Blower Tube Holder (208)
- HOSHIZAKI Louver (New Black) (103121-03)
- AIR HANDLER Pocket Air Filter, Synthetic, 24x24x20In. (3XJ80)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 11 (5W442)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x15", MERV 13 (2GFU2)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 13 (5M424)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x18", MERV 11 (5E858)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x15", MERV 13 (3DVP2)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 13 (6B662)
- Air Handler Pocket Air Filters