Shop All Pleated Air Filters
Air Handler
Standard Pleated Filter 2"x32"x1"
Mfr # 29RH94
Zoro # G0924281
product price: $22.39
/ea
Sold in multiples of 12 for $268.68
$268.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 2x32x1
- Nominal Height 2"
- Nominal Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH94
- Zoro # G0924281
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 2x32x1 |
Nominal Height | 2" |
Nominal Width | 32" |
Details
Item | Standard Capacity Pleated Filter |
Description
Standard Pleated Filter 2 X 32 X 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Infrared Heater, LP Gas, 90,000 btuh, 24V (K-90 QSAL)
- FIELD CONTROLS 7Rc 7" Draft Regulator For Oil, (7RC)
- ROBERTSHAW 700-506 3/4" X 3/4" Millivolt (700-506)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (AB-52025-8-2)
- AIR HANDLER 22x24x1 Pleated Air Filter, MERV 8 (29RF83)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 11 (2DYT1)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT3)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M327)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 13 (11C879)
- AIR HANDLER 16x28x1 Synthetic Pleated Air Filter, MERV 7 (21C048)
- BSC PREFERRED 20x25x5 Air Bear Filter (AB2025-11R)
- Air Handler Pleated Air Filters