Air Handler

Spray Booth Liner Paper, Tan (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Spray Booth Paper

Key Features

  • Nominal Width 72 in
  • Nominal Length 300 ft
  • Paper Weight 70 lb
  • Standards Meets State and Local Government Requirements for EPA, NFPA Standard #33, OSHA Standard #1910.107
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Width 72 in
Nominal Length 300 ft

Details

Item Spray Booth Liner Paper
Paper Weight 70 lb
Standards Meets State and Local Government Requirements for EPA, NFPA Standard #33, OSHA Standard #1910.107

Description

Spray Booth Liner Paper, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products