Shop All Mini-Pleat & V-Bank Filters
Air Handler
Slim Line Mini-Pleat Air Filter, 20x24x4", MERV 14
Mfr # 5E899
Zoro # G6777644
product price: $95.45
/ea
Sold in multiples of 2 for $190.90
Free Shipping & Returns
$190.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x4
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Media Material Fiberglass
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5E899
- Zoro # G6777644
- UPC # 190735020630
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x4 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Width | 23 3/8 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Height | 19 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x24x4, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 44 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC55A-000002)
- DIAL MFG Pump (110429)
- VULCAN K Type Stranded Wire, Length 100 Ft, Glass (N56/07023)
- DAYTON Exhaust Fan, 16 In, 115/230V (10E040)
- AIR HANDLER Mini-Pleat Air Filter, 14x25x2", MERV 14 (4YVD5)
- AIR HANDLER Slim Line Mini-Pleat Air Filter, 24x24x4", MERV 13 (5E895)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (2GHK3)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x4", MERV 14 (6B591)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (6B605)
- AIR HANDLER Slim Line Mini-Pleat Air Filter, 24x24x4", MERV 14 (5E898)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFE7)
- Air Handler Mini-Pleat & V-Bank Filters