Shop All Paint Filter Pad Accessories
Air Handler
Rod, Filter, 20 In
Mfr # 6B842
Zoro # G3756322
product price: $11.65
/ea
Sold in multiples of 8 for $93.20
$93.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Accessory Type Single Wire Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B842
- Zoro # G3756322
- UPC # 190735025185
- Country of Origin United States
- Category Paint Filter Pad Accessories
Dimensions
Length | 20 in |
Details
Item | Single Wire Rod |
Accessory Type | Single Wire Rod |
Description
Single Wire Rod, Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-51120 Lacquer-Stik White Fill-In Paint For Engravi (434-51120)
- SURTEK Low Pressure Paint Gun with 45 PSI Working Pressure, 1L Cup Capacity Consumption, 14 NPT Air Inlet (PPB1)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Water -Based (K41132920-16)
- HYDE Paint Brush Comb (45950)
- AIR HANDLER Frame, Filter, 20x25x3in (6B838)
- AIR HANDLER Grid, Filter, 20 X 20 In (6B839)
- AIR HANDLER Frame, Filter, 20x20x3in (6B840)
- AIR HANDLER Grid, Filter, 20 X 25 In (6B837)
- RICHARD Cage Frame with Easy Cleaning Rod, 9" (92013-US)
- NATIONAL BRAND 45 in. x Filter Paint Arrestor (2496177)
- THURMALOX STOVE PAINT Thurmalox Stove Paint 275-20 Hanover Red Stove Paint 12 oz - Case of 12 (275-20)
- Air Handler Paint Filter Pad Accessories