Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 22x25"
Mfr # 2DXN2
Zoro # G2837488
Sold in multiples of 24 for $306.96
$306.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 22 in
- Section Width 25 in
- Number of Sections 1
- Performance Rating MERV 8
- Air Flow @ 300 fpm 1,200 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXN2
- Zoro # G2837488
- UPC # 190735004500
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 22 in |
Section Width | 25 in |
Air Filter Height | 21-1/2" |
Actual Width | 24 1/4 in |
Width | 24-1/2" |
Actual Height | 21 1/4 in |
Nominal Filter Size | 22x25x1 |
Height | 21-1/2" |
Air Filter Width | 24-1/2" |
Actual Filter Size | 21-1/4 in x 24-1/4 in x 1 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 22 in, Section Width 25 in, Number of Sections 1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- IO HVAC CONTROLS Heating Thermostat, 50 deg. (IO-TS50)
- MAJESTIC PET Majestic DVP-TRAP1 Horizontal Termination Cap with Short Flue (DVP-TRAP1)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x36" (2JVL8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x16" (6B821)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x24" (6B826)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 64" Length (2GHP2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- Air Handler Ring & Link Panel Filters