Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 21x32"
Mfr # 6GKN2
Zoro # G2311937
Sold in multiples of 24 for $334.80
$334.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 21 in
- Section Width 32 in
- Number of Sections 1
- Performance Rating MERV 8
- Actual Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6GKN2
- Zoro # G2311937
- UPC # 190735027073
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 21 in |
Section Width | 32 in |
Height | 20-1/2" |
Actual Width | 30 3/4 in |
Actual Height | 20 1/2 in |
Actual Filter Size | 20-1/2 in x 30-3/4 in x 1 in |
Air Filter Width | 31-1/2" |
Air Filter Height | 20-1/2" |
Nominal Filter Size | 21x32x1 |
Width | 31-1/2" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 21 in, Section Width 32 in, Number of Sections 1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- ASCO 4-12# 1/4 in. NPT CONN MINI # SW (HB40A214)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGC8)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER 3-Ply Link Air Filter, 20x18", 36" Length (2DWH1)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 50" Length (2DWC2)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- AIR HANDLER 1-Ply Link Air Filter, 16x20", 40" Length (2JRV5)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x25" (6B813)
- Air Handler Ring & Link Panel Filters