Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 20x20x1, MERV 8
Mfr # 163K18
Zoro # G7288874
product price: $8.09
/ea
Sold in multiples of 24 for $194.16
$194.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 1
- Performance Rating MERV 8
- Standards UL 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 163K18
- Zoro # G7288874
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Actual Height | 19 1/4 in |
Actual Width | 19 1/4 in |
Actual Filter Size | 19-1/4 in x 19-1/4 in x 1 in |
Nominal Filter Size | 20x20x1 |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 1, Media Material Synthetic, Number of Ply 4, Media Color Yellow, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm, Initial Resistance @ 500 fpm 0.50 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Dryer Booster Duct Fan, 115V, 9-1/2 Dia. (PV-100XPS)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- EVERPURE Cartridge, Water Filter - 4000 (9612-32)
- AIR HANDLER 2-Ply Link Air Filter, 20x15", 30" Length (2GFX5)
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x112" (2DXT8)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x25" (2DXX7)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- Air Handler Ring & Link Panel Filters