Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 16x22"
Mfr # 2DXJ7
Zoro # G2837549
Sold in multiples of 24 for $250.80
$250.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 22 in
- Number of Sections 1
- Performance Rating MERV 8
- Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXJ7
- Zoro # G2837549
- UPC # 190735004395
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 22 in |
Actual Width | 21 1/4 in |
Width | 21-1/2" |
Nominal Filter Size | 16x22x1 |
Actual Height | 15 1/4 in |
Height | 15-1/2" |
Air Filter Height | 15-1/2" |
Air Filter Width | 21-1/2" |
Actual Filter Size | 15-1/4 in x 21-1/4 in x 1 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 22 in, Number of Sections 1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR HEATING PRODUCTS SunStar U Bend Reflector Kit For U Shaped Infrared Tube Heaters (43488000)
- HONEYWELL Dual Action Air Filter U (HRF201B)
- JOHNSON CONTROLS Network Sensor, CO2, White, Logo (NSB8BTC240-0)
- PRECISIONAIRE AAF Flanders EZ Flow II 25 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.012525)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x24" (6B800)
- AIR HANDLER 1-Ply Link Air Filter, 25x16-2/3", 100" Length (2DYD2)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 96" Length (2DWF2)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 120" Length (2DWN8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 24x24" (2GHH3)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x22" (2DXU7)
- Air Handler Ring & Link Panel Filters