Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 16x18"
Mfr # 2DXJ3
Zoro # G2837558
Sold in multiples of 24 for $363.60
$363.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 18 in
- Number of Sections 1
- Performance Rating MERV 8
- Nominal Filter Size 16x18x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXJ3
- Zoro # G2837558
- UPC # 190735004357
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 18 in |
Nominal Filter Size | 16x18x1 |
Air Filter Width | 17-1/2" |
Actual Height | 15 1/4 in |
Height | 15-1/2" |
Air Filter Height | 15-1/2" |
Actual Width | 17 1/4 in |
Width | 17-1/2" |
Actual Filter Size | 15-1/4 in x 17-1/4 in x 1 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 18 in, Number of Sections 1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1368046S Blower Wheel, Ccw (B1368046S)
- SUPCO Porcelain Wire Connector, T1165, PK15 (T1165)
- PRO-SET Manifold Gauge Set, 8 ft (MAID8QZ)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6026050)
- AIR HANDLER Ring Panel Air Filter, 14x20" (2DXK8)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 96" Length (2DWF2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x25" (2DXX7)
- AIR HANDLER 3-Ply Link Air Filter, 16x10", 40" Length (2DWA6)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x20" (33E909)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 100" Length (2GGV1)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- Air Handler Ring & Link Panel Filters