Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 14x25"
Mfr # 2DXL7
Zoro # G2837497
product price: $11.35
/ea
Sold in multiples of 24 for $272.40
$272.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 14 in
- Section Width 25 in
- Number of Sections 1
- Performance Rating MERV 8
- Frame Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXL7
- Zoro # G2837497
- UPC # 190735004487
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 14 in |
Section Width | 25 in |
Air Filter Height | 13-1/2" |
Nominal Filter Size | 14x25x1 |
Height | 13-1/2" |
Actual Height | 13 1/4 in |
Width | 24-1/2" |
Actual Filter Size | 13-1/4 in x 24-1/4 in x 1 in |
Air Filter Width | 24-1/2" |
Actual Width | 24 1/4 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 14 in, Section Width 25 in, Number of Sections 1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Buddy Portable Heater (F232000)
- B & K Pilot Assembly Ng (100112330)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- TRACERLINE Universal A/C Dye, 1/4 oz. (TP3840-P12)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x36" (2JVL8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x16" (6B821)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x24" (6B815)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 50" Length (2DWC2)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x56" (2JVK9)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x24" (6B829)
- Air Handler Ring & Link Panel Filters