Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 14x20"
Mfr # 2DXK8
Zoro # G2837506
product price: $10.25
/ea
Sold in multiples of 24 for $246.00
$246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 14 in
- Section Width 20 in
- Number of Sections 1
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 20% to 30%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXK8
- Zoro # G2837506
- UPC # 190735004456
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 14 in |
Section Width | 20 in |
Actual Height | 13 1/2 in |
Air Filter Height | 13-1/2" |
Nominal Filter Size | 14x20x1 |
Actual Width | 18 3/4 in |
Width | 19-1/2" |
Actual Filter Size | 13-1/2 in x 18-3/4 in x 1 in |
Air Filter Width | 19-1/2" |
Height | 13-1/2" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 14 in, Section Width 20 in, Number of Sections 1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC BreakFree Cordless Vacuum Pump, 2 CFM (NP2DLM)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP03)
- ALL-FILTERS 18X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18301.C 4pk)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-8125N)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 72" Length (2DVY7)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- AIR HANDLER 2-Ply Link Air Filter, 16x20", 60" Length (2GFA1)
- AIR HANDLER 2-Ply Link Air Filter, 20x15", 30" Length (2GFX5)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x20" (2DXF4)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- Air Handler Ring & Link Panel Filters