Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 12x25"
Mfr # 6DNC4
Zoro # G3331557
product price: $14.95
/ea
Sold in multiples of 24 for $358.80
$358.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 12 in
- Section Width 25 in
- Number of Sections 1
- Performance Rating MERV 8
- Nominal Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6DNC4
- Zoro # G3331557
- UPC # 190735026861
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 12 in |
Section Width | 25 in |
Actual Height | 11 1/2 in |
Width | 24-1/2" |
Actual Width | 23 3/4 in |
Air Filter Height | 11-1/2" |
Nominal Filter Size | 12x25x1 |
Height | 11-1/2" |
Actual Filter Size | 11-1/2 in x 23-3/4 in x 1 in |
Air Filter Width | 24-1/2" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 12 in, Section Width 25 in, Number of Sections 1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC LPW ECO2S Wall Heater, 208V 4500W, White Dove (LPW2045-ECO-WD-R)
- IMPERIAL MFG T2 STV BRD SLATE 28""X32"" (BM0415)
- VALTERRA Valterra A10-3359VP Rotating/Dampered Heating and A/C Register - 5" ID, Medium White (A10-3359VP)
- JOHNSON CONTROLS Platewall Plate (NS-WALLPLATE-0)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- AIR HANDLER 3-Ply Link Air Filter, 24x18", 36" Length (2DWT1)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x42" (2JVK7)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 60" Length (2DYC5)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8 (5W422)
- YORK Filter O-Ring (028-14404-000)
- Air Handler Ring & Link Panel Filters