Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 12x24"
Mfr # 5W421
Zoro # G3781145
product price: $8.49
/ea
Sold in multiples of 24 for $203.76
$203.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 12 in
- Section Width 24 in
- Number of Sections 1
- Performance Rating MERV 8
- Recommended Final Resistance 1.0 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W421
- Zoro # G3781145
- UPC # 190735022030
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 12 in |
Section Width | 24 in |
Nominal Filter Size | 12x24x1 |
Width | 23-1/2" |
Actual Height | 11 1/4 in |
Actual Width | 23 1/4 in |
Actual Filter Size | 11-1/4 in x 23-1/4 in x 1 in |
Air Filter Height | 11-1/2" |
Air Filter Width | 23-1/2" |
Height | 11-1/2" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 12 in, Section Width 24 in, Number of Sections 1, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm, Initial Resistance @ 500 fpm 0.50 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Cabinet Unit Heater Easy Install (CUS93505203FFW)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 12 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011212)
- BROAN Wall Vent Kit, Flexible Duct, 5 ft. L (WVK2A)
- DAYTON Companion Flange, Set of 2, 36in, For 3C414 (166166)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- AIR HANDLER 3-Ply Link Air Filter, 16x22", 44" Length (2DWA8)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 80" Length (2DXF7)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 72" Length (2DVY7)
- AIR HANDLER 2-Ply Link Air Filter, 20x16", 64" Length (2GGG6)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT4)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 40" Length (2GFZ3)
- Air Handler Ring & Link Panel Filters