Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 10x20"
Mfr # 2DXK4
Zoro # G2837521
original price:
$9.09
6% off
new price: $8.49
/ea
Sold in multiples of 24 for $203.76
$203.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 10 in
- Section Width 20 in
- Number of Sections 1
- Performance Rating MERV 8
- Number of Ply 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXK4
- Zoro # G2837521
- UPC # 190735004432
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 10 in |
Section Width | 20 in |
Air Filter Width | 19-1/2" |
Actual Filter Size | 9-1/4 in x 19-1/4 in x 1 in |
Height | 9-1/2" |
Width | 19-1/2" |
Air Filter Height | 9-1/2" |
Actual Height | 9 1/4 in |
Nominal Filter Size | 10x20x1 |
Actual Width | 19 1/4 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 10 in, Section Width 20 in, Number of Sections 1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 230/460V, 3-Phase, 1 HP, 1140 rpm (HD52AK654)
- CLASSIC ACCESSORIES Cover Heat Plug, Mdl1, Grey Evaporative (52-033-141001-00)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MASTER FLOW Dual Louver 12X12In White Alum (DA1212W)
- AIR HANDLER 4-Ply Ring Panel Air Filter, 20x24" (54FE77)
- AIR HANDLER Ring Panel Air Filter, 16x25" (2DXK2)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 72" Length (2DVY7)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 48" Length (2DWH7)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 80" Length (2DYL4)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 480" Length (2GHF5)
- Air Handler Ring & Link Panel Filters