Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 24x24x6"
Mfr # 2JTW8
Zoro # G4525421
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x6
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTW8
- Zoro # G4525421
- UPC # 190735011959
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 24x24x6 |
Nominal Depth | 6 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Depth | 5 1/2 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 5-1/2 in |
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Header Size | 13/16" |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x6, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 25 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan, Ceiling, 520 CFM (L500)
- SCOTSMAN Ballast, For 56FK15, Fits Everest (BLST03-00)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L Stainless Steel, 64 Plates -Condenser Single Circuit 120k BTU (CBH30-64H)
- HESSAIRE Cooler Cover for MC61 Mobile Cooler Models (CVR6061)
- AIR HANDLER Cartridge Air Filter, 24x24x6", MERV: 14 (2GGX2)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTZ9)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W919)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYX1)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (5W923)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHJ1)
- EVERPURE Replacement Cartridge - 7Fc5 (EV9693-61)
- Air Handler HVAC Cartridge Filters