Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 24x24x6"
Mfr # 2GHJ5
Zoro # G6396826
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x6
- Performance Rating MERV 13
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHJ5
- Zoro # G6396826
- UPC # 190735009659
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 24x24x6 |
Nominal Depth | 6 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Actual Depth | 5 1/2 in |
Header Size | 13/16" |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 5-1/2 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 24x24x6, Filter Efficiency - Air Filters 85 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 25 sq ft, Media Separator Construction Metal Pleat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 7 (5C435)
- IO HVAC CONTROLS Zone Panel, 3 Zone, 3H/2C, ESP (ZP3-HPS-ESP)
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 20"x24"x12" (112-610-006)
- PUROLATOR Air Filter, 20x30x2 Hi-E 40 - MERV 8 (6 Pack) (20x30x2x1 HI (6 Pack))
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W919)
- AIR HANDLER Cartridge Air Filter, 20x20x12" (2GGN4)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (5W923)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2JTZ7)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHR8)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W915)
- EVERPURE Cartridge, Water Filter - 4000 (9612-32)
- Air Handler HVAC Cartridge Filters