Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 24x24x6"
Mfr # 2GHE8
Zoro # G4585761
product price: $118.99
/ea
Sold in multiples of 2 for $237.98
Free Shipping & Returns
$237.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x6
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHE8
- Zoro # G4585761
- UPC # 190735009475
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 24x24x6 |
Nominal Depth | 6 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 5-1/2 in |
Actual Height | 23 3/8 in |
Header Size | 13/16" |
Actual Depth | 5 1/2 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x6, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Pink, Media Area 25 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 20" x 2", 6 Pack (FD14X20X2_6)
- LITTLE BUDDY Heater Ir Port 3800Btu (F215100)
- VULCAN Strip Heater, 240V, 14 In. L, 1200 Deg F (OS1214-300B)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD4)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHP5)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC4)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (2JUA2)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHN6)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2HYW6)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W922)
- FILTERS-NOW Filters-NOW DPFG20X25X5AM13 20x25x5 MERV 13 Honeywell FC40R1011 Return Grille Filter Pack of - 2 (DPFG20X25X5AM13)
- Air Handler HVAC Cartridge Filters