Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x24x6"
Mfr # 2JTZ7
Zoro # G7170116
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x6
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTZ7
- Zoro # G7170116
- UPC # 190735012154
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x24x6 |
Nominal Depth | 6 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 5-1/2 in |
Actual Width | 23 3/8 in |
Actual Height | 19 3/8 in |
Actual Depth | 5 1/2 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x24x6, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 21 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grille (98009416)
- HONEYWELL CEILING FANS Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Four Lights, Bronze Tropical (50506-40)
- HEIL QUAKER Restrictor Vent Blower "C" Sk (1009384)
- ALL-FILTERS 16X20X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (16204.13 3PK)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2GGZ8)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (2GHV5)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W922)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (2GHF7)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (4YVA7)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHN6)
- EVERPURE Cartridge, Cgt-10 , Carbon, 10" (CGT10)
- Air Handler HVAC Cartridge Filters