Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x24x6"
Mfr # 2GHU2
Zoro # G6560084
product price: $164.99
/ea
Sold in multiples of 2 for $329.98
Free Shipping & Returns
$329.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x6
- Performance Rating MERV 8
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHU2
- Zoro # G6560084
- UPC # 190735010075
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x24x6 |
Nominal Depth | 6 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 5-1/2 in |
Actual Depth | 5 1/2 in |
Actual Height | 19 3/8 in |
Header Size | 13/16" |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 8, Nominal Filter Size 20x24x6, Filter Efficiency - Air Filters 45 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 22 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Core Remover Tool, w/ 6 Cores (4PDJ4)
- TRANE Fusible Link/Porcelain Holder (FUS0620)
- LENNOX ECM Motor, 1 HP, 1050 rpm, 120/240V (33W13)
- BASO K16Ra-24H 24" Nickel Plated (K16RA-24H)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGH4)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (4YVC7)
- AIR HANDLER Cartridge Air Filter, 20x24x12" (2GGL9)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVC5)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W917)
- AIR HANDLER Rigid Cell Air Filter, 20x20x6" (2GHD9)
- EVERPURE Scale Stick Ss-Imf (SS-IMF)
- Air Handler HVAC Cartridge Filters