Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x24x12"
Mfr # 2JTY8
Zoro # G6133985
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x12
- Performance Rating MERV 9
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTY8
- Zoro # G6133985
- UPC # 190735012109
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x24x12 |
Nominal Depth | 12 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Depth | 11 1/2 in |
Actual Width | 23 3/8 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 9, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 45 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 48 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- NORDYNE 903404 M1 Combustion Blower (903404)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x18", MERV 13 (6B673)
- HONEYWELL THERMAL SOLUTIONS V4055B1039 120V Fluid Power (V4055B1039)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVC1)
- AIR HANDLER Cartridge Air Filter, 24 in x 24 in x 12 in, MERV 14 (5W921)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JUA6)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHR8)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W920)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W919)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (55821-05)
- Air Handler HVAC Cartridge Filters