Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x24x12"
Mfr # 2JTU6
Zoro # G6417311
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x12
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTU6
- Zoro # G6417311
- UPC # 190735011812
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x24x12 |
Nominal Depth | 12 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Depth | 11 1/2 in |
Actual Width | 23 3/8 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 11-1/2 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Pink, Media Area 40 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Circulating Tank Heater, 850W (12010)
- BLUE MAGIC 12OZ RefrigerantSealer (6540)
- DAYTON Nylon Handle, Drum Switch Part (12N656)
- DAYTON Air Curtain Blower, 5250 FPM (6E816)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGR6)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHN6)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (5W925)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JTZ3)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHR8)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVA6)
- EVERPURE Head, Water Filter - Single (925914)
- Air Handler HVAC Cartridge Filters